Zoro Homepage

MEDIUM INFLATABLE 4 DOOR TENT KIT, 25'L X 18'W X 10'H

  • Mfr # K9102-25.4D

  • Zoro # G813326035


product price: $20,915.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
25 ft
Width
18 ft
Color
Blue
Material
PVC
Overall Depth
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9102-25.4D
Zoro #
G813326035
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Width
18 ft
Overall Depth
10 ft
Inside Diameter
450 sq ft

Details

Color
Blue
Material
PVC
Includes
KIT COMPONENTS:, (1) PVC frame with welded seams, (1) Removable PVC floor, (2) Interior White Oxford Walls, (2) 7,500 Lumen Lighting Systems w/Dimmer, (50) Hook & Loop Sleeves, (10) D-Rings with Hook & Loop, (1) 50' Extension Cord, (1) Custom Sign Package (2 Top, 2 Sides), INCLUDED TOOLS:, (1) Inflator/Deflator Pump, (1) Auto Inflator, (1) 1,200W Power Bank, (8) Tie Down Straps, (16) Metal Stakes, (4) Drive-on Anchor Plates, (2) Sledge Hammers, (1) 3-Step Ladder, (1) Plastic Pallet Box with Lid, (1) Tent Storage Bag, (1) 50 Gallon Rolling Chest
Set Up Personnel
2
CPAI-84 / CSFM Compliant
Yes
Inflation Time
5-10 Minutes
Drive-Thru Capable
Yes

Description

The ProPac Medium 4-Door Tent inflates within 5 to 10 minutes and comes equipped with a UL-rated 15,000 LumenLED String Lighting System and all necessary accessories for immediate operation. Flexible roll-up door openings allowfor a generous 76 for foot traffic while a removable Oxford wall divides the interior space. Equipped for HVAC supportwith an easy-to-use air plenum and ducts designed for efficient air distribution. Compliant with CPAI-84/CSFM firestandards, the double hook and loop strapping system on the door exteriors enables tents to interconnect seamlesslywhile preventing moisture from compromising door seals.


  • •CPAI-84 / CSFM Compliant
  • •Set Up by 1-2 Persons in 5-10 Minutes
  • •PVC Frame with RF Welded Seams
  • •Adjustable Windows with 3 Position Privacy/Ventilation Options
  • •Includes 1200W Auto Pressure Monitoring Device
  • •UL Rated 15000Lumen Lighting System
  • •Equipped for HVAC Support with air plenum and ducts
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.