MOBILE 3.5 TON HVAC KIT
- Mfr # K5801
- Zoro # G712380763
product price:Â
$
18,547.99
/ea
Key Features
BTU
41000 Btu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K5801
- Zoro #
- G712380763
- UPC #
- -
- Country of Origin
- United States
Details
- BTU
- 41000 Btu
Description
Propac Mobile 3.5 Ton HVAC KitPackaged Heat Pumps are designed to fit seamlessly into any HVAC requirement. Easy to service and with unprecedented reliability, these units maintain an affordable price while offering true off-road capability. AHRI-certified at 13.4 SEER2.Kit Includes:Mobile 3.5T HVAC Unit with WheelsDigital Thermostat with Storage Bag2 HVAC Ducts - 12 FT with Storage Bag2 Wheel Chocks2in Ball Mount for towing option5.3 Gallon Condensation BucketFeatures:HVAC unit securely Mounted to 72in L x 38in W steel bed and secured by 6 log bolstersExtra-Rugged Construction Durable-steel frame Turns On a Dime 5th wheel zero-turn steering provides maneuverability in tight spacesExceptional Mobility Dual beam axles with 8 heavy-duty 16in. dual design pneumatic tires for tough terrainSmooth Rolling Operation Tires have solid steel rims and grease fittingsEasy Towing Hookups Multi function 3 in 1 hitch/handle design allows you to tow behind any ATV with the 5/8in. pin style hitch, pull the unit by hand or use included 2in. ball mount attachmentPull handle securely attaches to frame with included hook and loop accessory while not in useAir Conditioning cover lifts automatically while in operation and protects unit from dirt and debrisDigital Thermostat attaches to side for complete control of temperature14in Supply and Return Air Vents are labeled and feature tethered cover plates for easy storage
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.