Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MRC FEATHER FLAG KIT

  • Mfr # K2006-MRC-WHITE

  • Zoro # G604417287


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Length
27
Width
116
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2006-MRC-WHITE
Zoro #
G604417287
UPC #
-
Country of Origin
China

Dimensions

Length
27
Width
116

Details

Weight
16

Description

Get noticed in a big, bold way! Our new feather flag with vivid color MRC graphics tops at out over 10 feet off the ground! Sets up fast. Complete kit includes flag, ground anchor stake and carry case.
Flag measures 9.8 ft. H x 2.3 ft. W (300 cm x 70.4 cm)
Woven Polyester fabric is lightweight, durable and really makes the graphics pop!
Complete with flag, pole, carry case and ground anchor stake
Optional X Base stand (Item number E2006-X) for indoor or outdoor use sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.