Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propac ORANGE MEDICAL WAIST PACK WITH STRAPS D2018FP-ORANGE

ORANGE MEDICAL WAIST PACK WITH STRAPS (Discontinued)

  • Mfr # D2018FP-ORANGE
  • Zoro # G104417312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2018FP-ORANGE
Zoro #
G104417312
UPC #
-
Country of Origin
China

Dimensions

Height
8
Width
13
Length
15

Details

Weight
3.5
Color
Orange

Description

The Deluxe First Responder EMS Fanny Pack is constructed of 1200 DPVC, waterproof, polyester canvas and has 16 pockets for easy access and visibility to first aid supplies. This exclusively designed system provides for rapid deployment. Shoulder straps included to help alleviate load pressure on the upper body torso. Twin pockets are provided on the harness and can accommodate a cell phone, walkie-talkie or a multiple tool. Also sports a great, embroidered Emergency Medical Patch and reflective stripes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.