Zoro Homepage

PERSONAL HYGIENE KIT

  • Mfr # K3930

  • Zoro # G004417269


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Width
6
Weight
0.5
Height
2
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3930
Zoro #
G004417269
UPC #
-
Country of Origin
United States

Dimensions

Width
6
Height
2
Length
8

Details

Weight
0.5

Description

The ProPac Comfort Pouch Kit contains adult unisex personal hygiene items in a handy resealable, see-through package. An efficient package of supplies for persons displaced, traveling or in shelters.
Our new Comfort Pouch Kit includes the ProPac Ready Towel. Shaped like a tablet in its original form, it measures only 1.5′′ x .25′′ inches. Splash on a little water and it grows to 14.5′′ by 10.5′′. Softer and more durable than paper, 100% Rayon Ready Towels are also biodegradable. One Ready Towel does the work of over 10 paper napkins!
Resealable, moisture resistant standup pouch is easy to store and carry.
Pouch features see-through back to find what you need fast!
Tough metal foil/plastic laminate on the front.
Measures 6′′ W x 9.25′′ H x 2.5′′ D
Product Weight: 7.2 oz each
Comfort Pouch Kit Contents
Compact Ready Towel tablet: expands with water to use
Tissue Pack
Toothbrush
Toothpaste
7′′ Comb
Deodorant
Double Blade Razor
2 oz. Shampoo
1.5 oz. Soap
Shave Cream Packet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.