Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Hygiene Kit, Plastic Bag, PK25

  • Mfr # K3929

  • Zoro # G311169547


product price: $73.79
/pk 25, $2.95/ea

Key Features

Product Type
Hygiene Kit
Number of Pieces
7
Container Type
Plastic Bag
Includes
0.5 oz Stick Deodorant, 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Tablet Towel, Toothbrush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3929
Zoro #
G311169547
UPC #
617544001549
Country of Origin
United States

Details

Product Type
Hygiene Kit
Number of Pieces
7
Item
Basic Personal Hygiene Kit
Container Type
Plastic Bag
Includes
0.5 oz Stick Deodorant, 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Tablet Towel, Toothbrush

Description

Basic Personal Hygiene Kit, Product Type Hygiene Kit, Container Type Plastic Bag, Includes 0.5 oz Stick Deodorant, 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Tablet Towel, Toothbrush, Number of Pieces 7, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.