Zoro Homepage

POLAR FLEECE BLANKET

  • Mfr # L1005

  • Zoro # G504417240


product price: $7.79
/ea

Key Features

Width
14
Length
20
Blanket Weight
1.49
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1005
Zoro #
G504417240
UPC #
-
Country of Origin
India

Dimensions

Width
14
Length
20
Height
2

Details

Blanket Weight
1.49

Description

Polar Fleece Blanket made of feather-light 100% Polyester to provide outstanding warmth
This warm polyester fleece throw measures a whopping 72′′ in length and 56′′ across. The polar fleece throw is made of 100% polyester. This polyester fleece blanket is great for shelters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.