Zoro Homepage

PONCHO

  • Mfr # D8006

  • Zoro # G204417328


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Fabric Weight
0.1
Length
80
Width
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8006
Zoro #
G204417328
UPC #
-
Country of Origin
China

Dimensions

Length
80
Width
52

Details

Fabric Weight
0.1

Description

Emergency rain poncho is waterproof and lightweight with built in hood
One-piece rain poncho with a hood that is built in
One size fits all reusable rain poncho
Lightweight waterproof recyclable polyethylene
Comes in compact, easy to pack sealed pouch–can be repacked and reused or recycled
Measures 52′′ W x 80′′ H
Color may vary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.