Zoro Homepage

PREPARDNESS CART WITH LID

  • Mfr # X2015

  • Zoro # G104418005


product price: $1,021.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48
Weight
200
Length
59
Height
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2015
Zoro #
G104418005
UPC #
-
Country of Origin
United States

Dimensions

Width
48
Length
59
Height
28

Details

Weight
200

Description

Durable, roomy rolling cart makes it easy to store, transport and dispense shelter supplies. This item is for an empty cart only. See items K5500 and K5550 for fully loaded Shelter Cart Kits.
Cart Specifications
Storage Container Only Measures: 59′′H x 48′′W x 28′′D
PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
Two panel security door includes metal hasp to accept padlock, opens wide for easy access
Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage
Large swivel caster wheels roll easy, rubber treads won’t mar floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.