Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propac PRO 3 LISTOS KIT K20113-LISTOS

PRO 3 LISTOS KIT (Discontinued)

  • Mfr # K20113-LISTOS
  • Zoro # G504418001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K20113-LISTOS
Zoro #
G504418001
UPC #
-
Country of Origin
United States

Dimensions

Width
14
Length
18.5
Height
8

Details

Weight
7.94

Description

The ProPac Listos CERT Kit Pro3, features 20 components. Our new and improved backpack offers more comfort, durability, versatility!
The ProPac Pro3 gives you 2 safety vest options: 5-point breakaway, Neon in or 5-point breakaway, Green in 1-size-fits-most.
Backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
Hard hat uses standard suspension and meets ANSI Z89.1-1997,Type 1, Class E & G standards.
What’s New for the The Propac Pro3 Kit:
New and improved Propac Backpack has more comfort, stability and durability
Industrial Grade Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
Green backpack features waist strap for added comfort and stability
Items included in kit:
New and improved backpack, 5 compartment w/ standard CERT logo imprint
On Duty® 4 in 1 emergency tool (spark-proof)
Adjustable wrench, 10′′
Disposable non sterile examination gloves, 2 pairs
Duct tape, 2′′ x 60 yards, 1 roll
Dust mask, 2 masks included
Emergency Mylar blanket
First aid kit, 52 piece level 1
Flashlight w/ 2 D cell batteries
Hard hat w/ reflective CERT vinyl on 2 sides
Leather work gloves, 1 pair
Light sticks, 2
Multi-function tool w/ belt holster
Marking crayon (lumber marker)
Safety goggles
Whistle
Safety vest options Include: 5pt breakaway in neon or green (one size fits most). All include a CERT logo imprint
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.