Zoro Homepage

SELF INFLATING FLOOR MAT 20 X 76 X 2

  • Mfr # L7211

  • Zoro # G104417947


product price: $50.59
/ea

Key Features

Height
6
Weight
3.26
Length
20
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7211
Zoro #
G104417947
UPC #
-
Country of Origin
China

Dimensions

Height
6
Length
20
Width
7

Details

Weight
3.26

Description

Our Self Inflating Air Mat is easy to use and surprisingly comfortable.
Our self-inflating air pad provides comfort in a jiffy.
Easy to store, it deflates, rolls up and fits into its own drawstring bag for compact storage.
Self Inflating Air Mat Features
Brushed polyester on top to hold sheet or sleeping bag firmly in place
Sturdy, waterproof material on the bottom, won’t mar gym floors; ideal for damp, cold outdoor use
Operation
Mat will self inflate within a couple of minutes or you can help it along by blowing into the valve
Deflate by opening the valve and rolling the pad tightly, starting at the end opposite the valve. Close the valve tightly.
Specifications
Measures: 76′′ L x 20′′ W x 2′′ Thick when inflated
Weight: 2.75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.