SHELTER KIT
Mfr # K5500
Zoro # G014652858
product price: $4,333.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Cot/Mat Style
Cot
Number of Blankets Included
25
Number of Personal Hygiene Kits Included
25
First Aid Kit Included
312-Piece First Aid Kit
Wheel Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K5500
Zoro #
G014652858
UPC #
-
Country of Origin
United States
Details
Item
SHELTER KIT
Cot/Mat Style
Cot
Number of Blankets Included
25
Number of Personal Hygiene Kits Included
25
First Aid Kit Included
312-Piece First Aid Kit
Wheel Material
Rubber
Locking
Accepts Lock
Number of Cots/Mats Included
25
Number of Pillows Included
50
Container Material
Steel
Includes
Emergency Weather Alert Radio
Container Wall Construction
Solid Wall
Description
SHELTER KIT
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.