Zoro Homepage

SHELTER KIT

  • Mfr # K5512

  • Zoro # G714652820


product price: $4,948.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Locking
Accepts Lock
Container Material
Plastic
Number of Cots/Mats Included
12
Wheel Material
Rubber
Number of Pillows Included
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5512
Zoro #
G714652820
UPC #
-
Country of Origin
United States

Dimensions

Container Height
59 in
Container Width
48 in
Container Depth
28 in

Details

Item
SHELTER KIT
Locking
Accepts Lock
Container Material
Plastic
Number of Cots/Mats Included
12
Wheel Material
Rubber
Number of Pillows Included
50
Number of Personal Hygiene Kits Included
25
Number of Blankets Included
25
Container Wall Construction
Solid Wall
First Aid Kit Included
First Aid Kit
Includes
Cot/Mat Style
Cot

Description

SHELTER KIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.