Zoro Homepage

SINGLE PERSON DECON CUBE, 8'L X 6.5'W X 7.5'H

  • Mfr # K9000-DC

  • Zoro # G713326036


product price: $7,858.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
8 ft
Width
6.5 ft
Color
Blue
Material
PVC
Overall Depth
7.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9000-DC
Zoro #
G713326036
UPC #
-
Country of Origin
China

Dimensions

Length
8 ft
Width
6.5 ft
Overall Depth
7.5 ft
Inside Diameter
52 sq ft

Details

Color
Blue
Material
PVC
Includes
Shape
Cube
Set Up Personnel
1
ANSI/ISEA Compliant
Yes
Inflation Time
2 Minutes
Water Source
GHT Thread

Description

The ProPac Decon Cube inflates within 2 minutes and comes fully plumbed and equipped with a removablecontainment berm pool, elevation grids, and all necessary accessories for immediate operation. The integrated showersystem connects to any standard Garden Hose Thread GHT water supply and includes seven shower nozzles, anadjustable handheld sprayer, two sump pumps, and hoses for optional gray water tanks. Compliant with ANSI/ISEA113-2013 standards, the cube features a flexible hook-and-loop system on all walls and the ceiling, allowing for easyremoval if needed.


  • •Fully ANSI/ISEA 113-2013 Compliant
  • •Set Up by One Person in 2 Minutes
  • •Fully Plumbed and attaches to Garden Hose Thread water source
  • •PVC Frame with RF Welded Seams
  • •Chemical Resistance provides longevity in harsh environments
  • •Water Resistant Opaque Oxford Fabric
  • •Integrated Clothing Chute
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.