Zoro Homepage

SLEEPING BAG

  • Mfr # L7207-PP

  • Zoro # G212470322


product price: $45.99
/ea

Key Features

Color
Orange
Features
Storage Bag, Full Length Zipper, Breathable, Straps for Bundling and Wrapping for Storage
Overall Length
83 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7207-PP
Zoro #
G212470322
UPC #
617544001495
Country of Origin
China

Dimensions

Overall Length
83 in
Overall Width
30 in

Details

Color
Orange
Item
Sleeping Bag
Features
Storage Bag, Full Length Zipper, Breathable, Straps for Bundling and Wrapping for Storage

Description

SLEEPING BAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.