Zoro Homepage

SLEEPING MAT

  • Mfr # L7211

  • Zoro # G512470312


product price: $56.69
/ea

Key Features

Color
Gray
Material
Polyester
Compatible Product Type
Cot
Product Type
Self-Inflating Mattress
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7211
Zoro #
G512470312
UPC #
00617544001204
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
20 in
Overall Length
76 in

Details

Color
Gray
Material
Polyester
Item
Self-Inflating Mattress
Compatible Product Type
Cot
Product Type
Self-Inflating Mattress

Description

SLEEPING MAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.