Zoro Homepage

SMALL INFLATABLE TENT KIT, 16.5'L X 11.5'W X 9'H

  • Mfr # K9101-16

  • Zoro # G613326037


product price: $15,411.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Length
16.5 ft
Width
11.5 ft
Color
Blue
Material
PVC
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9101-16
Zoro #
G613326037
UPC #
-
Country of Origin
China

Dimensions

Length
16.5 ft
Width
11.5 ft
Overall Depth
9 ft
Inside Diameter
190 sq ft

Details

Color
Blue
Material
PVC
Includes
Inflation Time
<5 Minutes
CPAI-84 / CSFM Compliant
Yes
Set Up Personnel
1-2

Description

The ProPac Small Tent inflates within 5 minutes and comes equipped with a UL-rated 7,500 Lumen LED String LightingSystem and all necessary accessories for immediate operation. Flexible roll-up door openings allow for a generous 76for foot traffic while a removable Oxford wall divides the interior space. Equipped for HVAC support with an easy-touseair plenum and ducts designed for efficient air distribution. Compliant with CPAI-84/CSFM fire standards, thedouble hook and loop strapping system on the door exteriors enables tents to interconnect seamlessly while preventingmoisture from compromising door seals.


  • •CPAI-84 / CSFM Compliant
  • •Set Up by 1-2 Persons in 5-10 Minutes
  • •PVC Frame with RF Welded Seams
  • •Adjustable Windows with 3 Position Privacy/Ventilation Options
  • •Includes 1200W Auto Pressure Monitoring Device
  • •UL Rated 15000Lumen Lighting System
  • •Equipped for HVAC Support with air plenum and ducts
  • •Frame Mounted ID Plaque and QR code with Instructional Videos
  • •Includes all tools and securing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.