Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STOP THE BLEED-TRI PACK MASS TRAUMA KIT

  • Mfr # K3307-GEN2

  • Zoro # G804417971


product price: $2,880.99
/ea
Free Shipping & Returns

Key Features

Width
16
Length
20
Height
13
Net Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3307-GEN2
Zoro #
G804417971
UPC #
-
Country of Origin
United States

Dimensions

Width
16
Length
20
Height
13

Details

Net Weight
30

Description

ProPac’s second generation Mass Casualty Trauma Kit contains essential life-saving materials with “Stop The Bleed” capability and major wound treatments. Complete with six IFAK tactical bags, components include tourniquets, chest seals, combat gauze and other hemostatic supplies.
Mass Casualty Trauma Kit Generation 2 Contents
1 – Tri-Pack Duffle Bag
6 – M.O.L.L.E. IFAK Tactical Bags
7 – QuickClot Hemostatic Bandage Combat Gauze Z-fold – 3” x 4 yd.
4 – Compressed gauze – 4.5” x 4.1 yd.
4 – HALO chest seal – pack of 2 each
7 – EMT Trauma Shears
14 – Nitrile gloves (large) – pair
7 – Israeli Bandage – 6”
7 – CAT Tourniquet
3 – Tampons
TRI-PACK MEDICAL TRAUMA KIT INCLUDES SIX IFAK TACTICAL BAGS WITH ADDITIONAL SUPPLIES!
IFAK Tactical Bag Contents
1 – M.O.L.L.E. IFAK Tactical Bag
1 – QuickClot Hemostatic Bandage Combat Gauze Z-fold – 3” x 4 yd.
1 – Compressed gauze – 4.5” x 4.1 yd.
1 – Sharpie
1 – HALO chest seal – pack of 2 each
1 – EMT Trauma Shears
1 – ACE Bandage – 4” x 5 yd
2 – Nitrile gloves (large) – pair
1 – Israeli Bandage – 6”
1 – CAT Tourniquet
1 – Mini Pouch CPR Protector
1 – Triangular Bandage – 40” x 40” x 56”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.