Zoro Homepage

Survival Kit, Nylon, Polyester 399 Components, 4 People Served

  • Mfr # K2030

  • Zoro # G915271622


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon, Polyester
Number of Components
399
Number of People Served
4
Standards
USCG
Power and Lighting Supplies Included
(2) Flashlights with 2 D Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2030
Zoro #
G915271622
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
14 in
Housing Height
14 in
Housing Length
35 in

Details

Item
Survival Kit
Housing Material
Nylon, Polyester
Number of Components
399
Number of People Served
4
Standards
USCG
Power and Lighting Supplies Included
(2) Flashlights with 2 D Cells
Housing Style
Duffel Bag
PPE and Shelter Supplies Included
(2) Pairs Leather Work Gloves with Safety Cuff, (20) Box of No. 95 Respirator Masks, (4) Emergency Mylar Blankets, (4) Plastic Trash Bags, (4) Rain Ponchos, 10 ft x 12 ft Tarp, 3/8 in x 50 ft Polypropylene Rope, Children's Comfort/Fun Activities Kit, Reinforced Polyethylene with Grommets
Housing Color
Black
Tools Included
10 yd Duct Tape, Multi-Tool
Rations Included
(2) 2.5 gal Collapsible Water Containers with Spigot, (32) Water Packets, (6) 2400 Calorie Food Bars
Writing and Communication Supplies Included
(2) Signaling Whistles, Pry Bar
First Aid Supplies Included
(299) Family First Aid Kit, (4) Each Insect Repellent Personal Size Packets
Hygiene Supplies Included
(4) Sunscreen Packets, (4) Unisex Hygiene Kits

Description

DISASTER KIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.