Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Survival Kit, Plastic 68 Components, 4 People Served

  • Mfr # K4004

  • Zoro # G215271582


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of People Served
4
Rations Included
(8) 4 oz Water Packet, (8) 400 Calorie Food Bars, 2.5 Water Jug with Spigot
Power and Lighting Supplies Included
(4) Wrapped Light Sticks, 4-in-1 Flashlight Radio
Writing and Communication Supplies Included
(4) Pea with Lanyard Whistle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4004
Zoro #
G215271582
UPC #
-
Country of Origin
United States

Details

Item
Survival Kit
Housing Material
Plastic
Number of Components
68
Number of People Served
4
Rations Included
(8) 4 oz Water Packet, (8) 400 Calorie Food Bars, 2.5 Water Jug with Spigot
Power and Lighting Supplies Included
(4) Wrapped Light Sticks, 4-in-1 Flashlight Radio
Writing and Communication Supplies Included
(4) Pea with Lanyard Whistle
First Aid Supplies Included
(36) First Aid Kits
Housing Style
Bucket
Tools Included
(4) Multi-Tools, (4) Waterproof Matches, 10 yd Duct Tape, Multi-Tool, Pry Bar
PPE and Shelter Supplies Included
(2) Pairs Work Gloves, (2) Ponchos, (4) 3-Ply Surgical Mask ASTM Level 2, (4) Emergency Mylar Blankets, 13 gal Kitchen Trash Bag, Drop Cloth Plastic Sheeting 9 x 12 1 mil
Hygiene Supplies Included
(2) .5 oz Deodorant Sticks, (2) .6 oz Toothpastes, (2) 1.5 oz Soap, (2) 11 x 16 Ready Towel, (2) 2 oz Shampoo, (2) 7 in Comb, (2) Toothbrushes, 500 Sheet Toilet Paper Roll, Personal Hygiene Kit

Description

DISASTER KIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.