SWIFT WATER RESCUE KIT
Mfr # K2331
Zoro # G213370621
product price: $1,088.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Green, Yellow
Buoyancy
25 lb
Includes
Aluminum Key-Lock Carabiner, Flex Coil Wrist Band, Seat Belt Cutter Devices, Split Ring, Storm-Pro Helmet, Throw Bag, Universal Swift Water Rescue Vest, Whistle, Window Breaker
Standards
CE EN 1385, UL to NFPA 1983
Reflectivity
Reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2331
Zoro #
G213370621
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Height
16 in
Overall Length
30 in
Details
Item
SWIFT WATER RESCUE KIT
Color
Black, Green, Yellow
Buoyancy
25 lb
Includes
Aluminum Key-Lock Carabiner, Flex Coil Wrist Band, Seat Belt Cutter Devices, Split Ring, Storm-Pro Helmet, Throw Bag, Universal Swift Water Rescue Vest, Whistle, Window Breaker
Standards
CE EN 1385, UL to NFPA 1983
Reflectivity
Reflective
Product Type
Water Rescue Kit
Outer Material
Nylon
USCG Type
Type V
Description
SWIFT WATER RESCUE KIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.