
TRIAGE KIT
Mfr # K3301
Zoro # G404417302
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Width
19
Height
29
Weight
50
Length
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3301
Zoro #
G404417302
UPC #
-
Country of Origin
United States
Dimensions
Width
19
Height
29
Length
12
Details
Weight
50
Description
The ProPac Triage Kit includes color coded tarps, ribbons, tags and accessories in our durable wheeled duffle with telescoping handle.
Contains:
Wheeled Duffle, Medium Roller Bag
Triage Ribbon Pack, Set of 8
Triage Tags, Package of 50
Plexiglass Clipboard
Grease Pencil
Tarp, 12 x 16, Green
Tarp, 12 x 16, Red
Tarp, 12 x 16, Silver/Black
Tarp, 12 x 20, Yellow
Contains:
Wheeled Duffle, Medium Roller Bag
Triage Ribbon Pack, Set of 8
Triage Tags, Package of 50
Plexiglass Clipboard
Grease Pencil
Tarp, 12 x 16, Green
Tarp, 12 x 16, Red
Tarp, 12 x 16, Silver/Black
Tarp, 12 x 20, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.