Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

490-100-M086 21 in. Mtd Lawn Mower Blade

  • Mfr # PR571399

  • Zoro # G704107866


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR571399
Zoro #
G704107866
UPC #
723902328583
Country of Origin
China

Description

Features
  • Mower Blade
  • Star Center Hole
  • Fits MTD 21 in otary Mowers
  • Dimensions - 21 x 2 x 0.75 in.
  • Iteam Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.