Zoro Homepage

490-325-0023 11 x 1.75 in. Offset Wheel

  • Mfr # PR587663

  • Zoro # G003969219


product price: $41.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR587663
Zoro #
G003969219
UPC #
723902327234
Country of Origin
China

Description

Features
  • UniversalPlastic
  • Offset Replacement Wheel
  • Rubber Cap
  • Fits MTD
  • Craftsman Toro
  • Honda & Hop
  • Includes Sizing Spacers & Instructions
  • 1.5 in. Hub Length
  • 0.63 in. Nylon Bearing
  • Bar Tread
  • 60 LB Load Rating.
  • Size - 11 x 1.75 in.
  • Dimensions - 11 x 11 x 1.75 in.
  • Iteam Weight - 1.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.