Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Wicker 44 In. Round Dining Table

  • Mfr # PR330839

  • Zoro # G603774664


product price: $529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR330839
Zoro #
G603774664
UPC #
661541452682
Country of Origin
China

Description

Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 44 in. Round Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.

Features
  • Material - Resin Wicker, Steel.
  • Finish - Black.
  • Steel frame for extra durability.
  • Crafted to withstand seasons of inclement weather.
  • Hose off and wipe clean.
  • Assembly required.
  • Dimension - 44.5 x 44.5 x 29.5 in.
  • Item Weight - 26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.