Zoro Homepage

Metal Front Threaded Hose Nozzle

  • Mfr # PR1491977

  • Zoro # G503900705


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1491977
Zoro #
G503900705
UPC #
780997081144
Country of Origin
China

Description

Features
  • Male threaded front for attaching accessories
  • Solid brass valve system with permanent adjusting nut
  • Hold-open clip for continuous spraying
  • Rust resistant stainless steel spring
  • Self-adjusting "duck" packing for lifetime leak proof seal
  • Heavy-duty, full size, die cast zinc body
Specifications
  • Material: Metal
  • Grip Type: Pistol
  • Front or Rear Trigger Lever: Rear
  • Water Flow Control: Rear Trigger Control
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.