Zoro Homepage

Beverage Powder Mix with Electrolytes 16 oz., Lemon, Pk10

  • Mfr # 01090

  • Zoro # G0489181


product price: $9.39
/pk 10, $0.94/ea

Key Features

Drink Content Type
Low Calorie
Thirst Quencher Package Size
0.06 oz
Yield Per Unit
16 fl oz
Color
Clear
Form
Mix Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01090
Zoro #
G0489181
UPC #
052000010909
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
0.06 oz
Container Size
0.1 oz

Details

Item
Beverage Powder Mix with Electrolytes
Drink Content Type
Low Calorie
Flavor
Lemon
Yield Per Unit
16 fl oz
Color
Clear
Form
Mix Powder
Yield per Unit
16 fl oz
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Included
Packaging
Single-Serve
Electrolyte Type
Maintenance
Sugar Content
Sugar-Free

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Lemon, Yield per Unit 16 fl oz, Low Calorie, Thirst Quencher Package Size 0.06 oz, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.