
Hinged Lid Containers, 6 x 6.3 x 3.3, White, PK400 (Discontinued)
- Mfr # 60MFPPHT1
- Zoro # G7327040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60MFPPHT1
Zoro #
G7327040
UPC #
41594257456
Country of Origin
United States
Dimensions
Height
3.3"
Depth
6.3"
Width
6"
Details
Number of Compartments
1
Microwave Safe
Yes
Storage Container Style
Hinged Lid Container
Color
White
Material
Polypropylene; Natural Mineral
Weight
28.1 lbs
Description
ProPlanetTM by Dart® Hinged Lid Containers, 6" x 6.3" x 3.3", White, 400/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.