
Hinged Lid Containers, Single Compartment, 9 x 8.8 x 3, White, PK150, 150PK (Discontinued)
- Mfr # 90MFPPHT1R
- Zoro # G805742195
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90MFPPHT1R
Zoro #
G805742195
UPC #
-
Country of Origin
United States
Dimensions
Height
3"
Depth
8.8"
Width
9"
Details
Type
Hinged Lid Container
Material
Natural Mineral; Polypropylene
Color
White
Number of Compartments
1
Microwave Safe
Yes
Item
Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Features
Single Compartment
Closure Type
Hinged Lid
Description
Made with up to 40% natural mineral content - reducing the amount of total plastic being used to manufacture each container, thus supporting your sustainability goals. Microwavable, allows for foods to be reheated in a microwave. Non-absorbent, cut-resistant surface-resistant to sauces and liquids soaking through the container. Versatile; ideal for a variety of food applications such as breakfast, lunch, dinner, and desserts. Chamfered corners provide extra strength at the corners of the container. Textured sidewall ribbing reinforces container durability. Sturdy construction is able to hold full portions of food without buckling. Dual bar locks provide audible snap and confirms secure closing every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.