Hinged Lid Single Compartment Containers, 9 x 8.8 x 3, White, PK150 (Discontinued)
- Mfr # 90MFPPHT1
- Zoro # G7329554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90MFPPHT1
Zoro #
G7329554
UPC #
41594258538
Country of Origin
United States
Dimensions
Depth
8.8"
Width
9"
Height
3"
Details
Number of Compartments
1
Microwave Safe
Yes
Material
Polypropylene; Natural Mineral
Color
White
Storage Container Style
Hinged Lid Container
Weight
25.9 lbs
Description
ProPlanetTM by Dart® Hinged Lid Single Compartment Containers, 9" x 8.8" x 3", White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.