
Hinged Lid Three Compartment Containers, 8.3 x 8 x 3, White, PK150 (Discontinued)
- Mfr # 85MFPPHT3
- Zoro # G7327670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85MFPPHT3
Zoro #
G7327670
UPC #
41594258514
Country of Origin
United States
Dimensions
Width
8.3"
Depth
8"
Height
3"
Details
Number of Compartments
3
Microwave Safe
Yes
Color
White
Storage Container Style
Hinged Lid Container
Material
Polypropylene; Natural Mineral
Weight
19.7 lbs
Description
ProPlanetTM by Dart® Hinged Lid Three Compartment Containers, 8.3" x 8" x 3", White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.