
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50066
Zoro #
G008675610
UPC #
76335500669
Country of Origin
United States
Description
PVC 6 in. 6 in. Bell Trap Dra in. Fits over 1-1/2 in. or inside of 2 in. Sch40 DWV Pipe. Designed for Use in Garage. Solvent Weld Connection.
This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- PVC
- White
- Size: 6 in. x 6 in.
- Fits over 1-1/2 in. or inside of 2 in. Sch40 DWV pipe
- Designed for use in garage
- Solvent weld connection
This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.