
2 x 3 Light-Duty General-Purpose Drain Color/Finish Family (Discontinued)
- Mfr # PGP300
- Zoro # G009015668
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGP300
Zoro #
G009015668
UPC #
76335300009
Country of Origin
United States
Description
Solvent Weld Connection Screw-in Stainless Steel Strainer. Durable PVC White. cUPC approval.
This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- PVC
- White
- Screw-in
- Stainless steel
- Fits over 2 in. or inside of 3 in. Sch 40 DWV pipe
- cUPC approval
This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.