Zoro Homepage

3 x 4 PVC Outlet Bell Trap

  • Mfr # 50099

  • Zoro # G408675616


product price: $28.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50099
Zoro #
G408675616
UPC #
76335500997
Country of Origin
United States

Description

Durable PVC White. Designed for Use in Garage, Patio or Other. Solvent Weld Connection.
  • PVC
  • Solvent weld connection
  • White color
  • Fits over 3 in. or inside of 4 in.
  • Size: 9 in. 9 in.
  • DWV

This product can expose you to chemicals including Di2-ethylhexylphthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.