
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194125
Zoro #
G508578121
UPC #
76335651606
Country of Origin
United States
Description
These splash guards are constructed from white plastic. They feature a straight edge design. And include 1 left and 1 right hand guard.
- Keeps water inside tub and shower curtain
- Self-adhesive
- White
- Stops wet floors after showering
- Height: 7 in.
- Width: 9 in.
- Plastic material
- Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.