Zoro Homepage

Clog Buster 1-1/2 to 3 Drain

  • Mfr # 81302

  • Zoro # G608670589


product price: $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81302
Zoro #
G608670589
UPC #
77115186141
Country of Origin
United States

Description

. For 1.5 in. - 3 in. Drains. For Use In Kitchen Sinks, Showers, Bathtubs and Washing Machine Drains 1-1/2 in. - 3 in..
  • Clog buster
  • For 1.5 in. 3 in. drains
  • Bathtubs and washing machine drains 1-1/2 in. - 3 in.
  • Extremely durable
  • 1-1/2 in. to 3 in. drain
  • Designed for heavy-duty use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.