Zoro Homepage

Clog Buster 1 to 2 Drain

  • Mfr # 81301

  • Zoro # G708670571


product price: $35.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81301
Zoro #
G708670571
UPC #
77115501128
Country of Origin
United States

Description

. For 1 in. - 2 in. Drains. For Use In Bathroom Sinks 1 in. - 2 in..
  • Clog buster
  • For 1 in. - 2 in. drains
  • For use in bathroom sinks 1 in. 2 in.
  • Extremely durable
  • Designed for heavy-duty use
  • For bathroom sinks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.