Zoro Homepage

RECESSED TOILET PAPER HOLDER

  • Mfr # 553079

  • Zoro # G708569592


product price: $66.45
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal
Roll Capacity
Single Roll
Dispenser Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553079
Zoro #
G708569592
UPC #
76335087061
Country of Origin
United States

Dimensions

Dispenser Height
3.5 in
Dispenser Depth
3.74 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal
Roll Capacity
Single Roll
Dispenser Mounting
Recessed

Description

  • Stainless Steel
  • 5-1/4 X 5-1/4 X 2 Wall Opening
  • Chrome Finish Plastic Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.