SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, Brown, 15 ft

  • Mfr # PR3565925

  • Zoro # G311990172


product price: $19.69
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Power Indicator
No
Gauge/Conductor
16/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3565925
Zoro #
G311990172
UPC #
734272766868
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Brown
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
cETLus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.