Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54262137616L
Zoro #
G2065703
UPC #
788029412638
Country of Origin
Multiple
Dimensions
Size
16
Length
30 1/4 in
Sleeve Length
22-1/4 in
Details
Item
ABU Coat
Color
AF Digital Tiger Stripe
Material
50% Nylon/50% Cotton Ripstop
Garment Style
Coat
Binding
Button
Description
Women's ABU Coat, Size 16, Color AF Digital Tiger Stripe, Material 50 Percent Nylon/ 50 Percent Cotton Ripstop, Fits Chest Size 40-1/2 In., Length 30-1/4 In., Sleeve Length 22-1/4 In., Garment Style Coat, Binding Button, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.