Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54575537632S
Zoro #
G2066001
UPC #
788029372352
Country of Origin
Multiple
Dimensions
Size
32
Sleeve Length
21-3/8 in
Details
Item
ABU Coat
Color
AF Digital Tiger Stripe
Garment Style
Coat
Material
100% Cotton Ripstop
Binding
Button
Includes
NFPA Compliant
Description
Men's ABU Coat, Size 32, Color AF Digital Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 31 In. to 32 In., Sleeve Length 21-3/8 In., Garment Style Coat, Binding Button, Includes NFPA Compliant, Pockets 4, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.