Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54252137644L
Zoro #
G2065539
UPC #
788029411860
Country of Origin
Multiple
Dimensions
Size
44
Length
32 in
Sleeve Length
24-7/8 in
Details
Color
AF Digital Tiger Stripe
Item
ABU Coat
Material
50% Nylon/50% Cotton Ripstop
Garment Style
Coat
Binding
Button
Description
Men's ABU Coat, Size 44, Color AF Digital Tiger Stripe, Material 50 Percent Nylon/ 50 Percent Cotton Ripstop, Fits Chest Size 43 In. to 44 In., Length 32 In., Sleeve Length 24-7/8 In., Garment Style Coat, Binding Button, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.