Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F55634937667/8
Zoro #
G6605842
UPC #
788029412911
Country of Origin
Multiple
Dimensions
Size
6-7/8 in
Head Size
21-1/2 in
Maximum Hat Size
6 7/8
Details
Item
ABU Patrol Cap
Material
50% Nylon/50% Cotton Ripstop Quarpel Treated
Color
Digital Tiger Stripe
Style
Cap
Adjustment Type
Fitted
Standards
Military Specification FQ/PD-06-09
Maximum Head Circumference
21 1/2 in
Headwear Type
General Purpose
Description
ABU Patrol Cap, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 6 7/8, Material 50 Percent Cotton Ripstop Quarpel Treated, 50 Percent Nylon, Color Camo, Size 6-7/8 in, Maximum Head Circumference 21 1/2 in, Standards Military Specification FQ/PD-06-09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.