Zoro Homepage
This item is Discontinued.
Propper ACU Coat, XL, Short F549538377XL1

ACU Coat, XL, Short (Discontinued)

  • Mfr # F549538377XL1
  • Zoro # G2065353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F549538377XL1
Zoro #
G2065353
UPC #
788029490674
Country of Origin
Multiple

Dimensions

Size
Xl

Details

Color
Multicam
Item
ACU Coat
Material
65% Polyester Battle Rip/35% Cotton Ripstop
Garment Style
Coat
Binding
Hook-and-Loop, YKK Zipper

Description

ACU Coat, Size XL, Color Multicam, Material 65 Percent Polyester Battle Rip/35 Percent Cotton Ripstop, Fits Chest Size 45 In. to 49 In., Garment Style Coat, Binding YKK Zipper/Hook-and-Loop, Pockets 8, Type Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.