Zoro Homepage
This item is Discontinued.
Propper ACU Coat, XS, Tactical F549521394XS3

ACU Coat, XS, Tactical (Discontinued)

  • Mfr # F549521394XS3
  • Zoro # G2065399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F549521394XS3
Zoro #
G2065399
UPC #
788029490490
Country of Origin
Multiple

Dimensions

Size
XS

Details

Item
ACU Coat
Color
Universal Digital
Material
50% Nylon/50% Cotton Ripstop
Garment Style
Coat
Binding
Hook-and-Loop, YKK Zipper

Description

ACU Coat, Size XS, Color Universal Digital, Material 50 Percent Nylon/ 50 Percent Cotton Ripstop, Fits Chest Size 33 In., Garment Style Coat, Binding YKK Zipper/Hook-and-Loop, Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.