Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propper ACU Trouser, 42", AF Digital Tiger Stripe F52152137642S

ACU Trouser, 42", AF Digital Tiger Stripe (Discontinued)

  • Mfr # F52152137642S
  • Zoro # G2859829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52152137642S
Zoro #
G2859829
UPC #
788029412362
Country of Origin
Multiple

Dimensions

Size
42 in
Fits Waist Size
42 in

Details

Item
Men's ABU Trouser
Color
AF Digital Tiger Stripe
Material
50% Nylon/50% Cotton Ripstop
Inseam
31 in to 32 in
Fabric Weight
6.5 oz
Includes
Fade, Fused Pocket Flaps, NIR Compliant, Sewn to Military Specification FQ PD-06-11B, Shrink and Wrinkle Resistant, Two Shin High Cargo Pockets with Button Flaps
Pockets
6
Garment Style
Pants

Description

ACU Trouser,42",AF Digital Tiger Stripe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.