Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5289213774XL2
Zoro #
G2858803
UPC #
788029489586
Country of Origin
Multiple
Dimensions
Size
4Xl
Fits Waist Size
51 in to 55 in
Details
Item
ACU Trouser
Color
Multicam
Material
50% Nylon/50% Cotton Ripstop
Inseam
29-1/2 in to 32-1/2 in
Fabric Weight
6.5 oz
Pockets
8
Garment Style
Pants
Includes
Drain Holes In Bellowed Pockets, Drawstring Leg Closures, Felled Inseams, Outseams and Seat Seams, Reinforced Seat, Sewn to Military Specification PD 14-04A
Description
ACU Trouser,4XL,Multicam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.