Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F562975236
Zoro #
G1584199
UPC #
788029461599
Country of Origin
China
Dimensions
Width
13"
Width (In.)
9 in
Length (In.)
13 in
Length
19"
Size
19 in H X 13 in W X 9 in D
Details
Item
Backpack
Color
Tan
Material
Nylon
Features
Contrast Lining Provides Enhanced Visibility, Expandable for Additional Capacity, Exterior Loop Field for Patches, Hydration System Compatible, Internal Key Retention Clip, Large Interior Pockets for Organization, Molle Compatible Webbing for Customization
Fits
Laptop
Number of Pockets (Outside)
0
For Use With
Laptop
Number of Pockets (Inside)
0
Closure
Zipper
Includes
Adjustable Sternum Strap, Shoulder Straps
Type
Expandable Backpack
Compatible Weapon Type
Handguns
Compatible Weapon Equipment
Laptop
Description
When you are on the go, this Propper Backpack is the perfect accessory to keep your tools and other equipment organized. The backpack has a length of 19 in., which makes it ideal for carrying all kinds of items. Made from nylon, this tool bag has a width of 13 in. and can fit magazines, tactical gear and handguns. The zippered closure ensures that everything stays inside the bag securely. With plenty of pockets for storage, this backpack offers an expandable pack design with multiple compartments to hold your items. The Propper Nylon Backpack is a great addition to your equipment collection because it can handle anything you throw at it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.