Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545455001M1
Zoro #
G6288414
UPC #
788029038371
Country of Origin
Multiple
Dimensions
Size
S/M
Fits Chest Size
37 in to 40 in
Sleeve Length
24-1/4 in
Details
Item
Coat
Color
Black
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Garment Style
Coat
Type
Military
Style
Military
Description
Military Coat, Material 100 Percent Cotton, Color Black, Size M Short, Fits Chest Size 37 to 40 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.