Coat, 65% Polyester/35% Cotton Ripstop, Adjustable Hook-and-Loop, Black, L/2XL

  • Mfr # F542438001XXL3

  • Zoro # G6305065


product price:  $64.99
/ea

Key Features

Size
L/2XL
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Adjustable Hook-and-Loop
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F542438001XXL3
Zoro #
G6305065
UPC #
788029324498
Country of Origin
Haiti

Dimensions

Size
L/2XL
Fits Chest Size
49 in to 52 in
Sleeve Length
37 in to 37-1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Tall

Details

Item
Coat
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Adjustable Hook-and-Loop
Number of Pockets
4
Garment Style
Coat
Type
Tall
Pockets
5
Style
Military
Binding
Two Way Zipper
Uniform Type
ACU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 2XL Long, Fits Chest Size 49 to 52 In., Sleeve Length 23-5/8 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.